Motion
VF-CRCP-12

SYSTEM PLAST
VF-CRCP-12

SNAPLOCK CLIP W/PINS ACETAL
MI ITEM #06903751
MFR #VF-CRCP-12
Price$6.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CRCP-12

SNAPLOCK CLIP W/PINS ACETAL
MI ITEM #06903751
MFR #VF-CRCP-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.83/each

Specifications

Dimensions

  • Length
    8.3
  • Maximum Sheath Width
    0.4500 in
  • Overall Height
    1.3000 in
  • Overall Width
    0.4500 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.06 lbs, 0.195
  • Width
    9.15, 0.4500 in

Details

  • Accessory Type
    Return (Serpentine)
  • Additional Details
    SnapLock Clip w/ Pins, Acetal, 1/2"
  • CAD Drawing
  • Insert Material
    ACETAL
  • Manufacturer Catalog Number
    VF-CRCP-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405380929
  • Material
    ACETAL

Overview

Mfr description
VF-CRCP-12 CLIP,SNAPLOCK,W/PINS,1/2
  • SnapLock clip with pin for serpentine return system. Securley locks ValuFlex profiles onto rod or pipe. Pins act as automatic side frame spacers. Black acetal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought