Motion
VF-CRC-58

SYSTEM PLAST
VF-CRC-58

Flat Top Conveyor Chain Accessory - Snaplock Clip, 1.8000 in Overall Length, 0.4500 in Width, Acetal Material
Mi Item #06903753
MFR #VF-CRC-58
Price$6.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CRC-58

Flat Top Conveyor Chain Accessory - Snaplock Clip, 1.8000 in Overall Length, 0.4500 in Width, Acetal Material
Mi Item #06903753
MFR #VF-CRC-58

Mfr description
VF-CRC-58
  • SnapLock clip for serpentine return system. Securley locks ValuFlex profiles onto rod or pipe. Black acetal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.36/each

Specifications

Dimensions

  • Bore Size
    5/8 in
  • Length
    5.55, 1.8000 in
  • Maximum Sheath Width
    0.5000 in
  • Overall Height
    1.4300 in
  • Overall Width
    0.5000 in
  • Rod Diameter
    5.0000 in
  • Weight
    0.02 lbs, 0.065
  • Width
    7.65, 0.5000 in

Details

  • Accessory Type
    Return (Serpentine)
  • Additional Details
    SnapLock Clip, Acetal, 5/8"
  • CAD Drawing
  • Insert Material
    ACETAL
  • Manufacturer Catalog Number
    VF-CRC-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405380905
  • Material
    ACETAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)