Motion
VF-CRC-12

SYSTEM PLAST
VF-CRC-12

CLIP, SNAPLOCK 1/2 in ROD
Mi Item #06903755
MFR #VF-CRC-12
Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CRC-12

CLIP, SNAPLOCK 1/2 in ROD
Mi Item #06903755
MFR #VF-CRC-12

Mfr description
VF-CRC-12
  • SnapLock clip for serpentine return system. Securley locks ValuFlex profiles onto rod or pipe. Black acetal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.06/each

Specifications

Dimensions

  • Maximum Sheath Width
    0.4500 in
  • Overall Height
    1.3000 in
  • Overall Width
    0.4500 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.10 lbs
  • Width
    0.4500 in

Details

  • Accessory Type
    Return (Serpentine)
  • Additional Details
    Snap lock clip, 1/2" rod
  • CAD Drawing
  • Insert Material
    ACETAL
  • Manufacturer Catalog Number
    VF-CRC-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405380868
  • Material
    ACETAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)