1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
VF-CR5-SS-0750-38
Round Roller Shaft - 0.6250 in Dia., 7.7500 in OAL, 3/8-16 Thread, 303 Stainless Steel
MI ITEM #
06903756
MFR #
VF-CR5-SS-0750-38
Price
$54.79
/each
Qty
Add to Cart
Previous Page
Home
SYSTEM PLAST VF-CR5-SS-0750-38
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
VF-CR5-SS-0750-38
Round Roller Shaft - 0.6250 in Dia., 7.7500 in OAL, 3/8-16 Thread, 303 Stainless Steel
MI ITEM #
06903756
MFR #
VF-CR5-SS-0750-38
Mfr description
VF-CR5-SS-0750-38
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$54
.79
/each
Add to Cart
Specifications
Dimensions
Shaft Diameter
0.6250 in
Shaft Length
7.7500 in
Thread Depth
.7500 in
Thread Size
3/8-16
Details
Additional Details
Shaft is threaded on each end.
Manufacturer Catalog
Click here
Material
303 Stainless Steel
UPC_NO
787405380813
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items