Motion
VF-CR4-SS-0750-516

SYSTEM PLAST
VF-CR4-SS-0750-516

Round Roller Shaft - 0.5000 in Dia., 7.7500 in OAL, 5/16-18 Thread, 303 Stainless Steel
Mi Item #06903761
MFR #VF-CR4-SS-0750-516
Price$42.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CR4-SS-0750-516

Round Roller Shaft - 0.5000 in Dia., 7.7500 in OAL, 5/16-18 Thread, 303 Stainless Steel
Mi Item #06903761
MFR #VF-CR4-SS-0750-516

Mfr description
VF-CR4-SS-0750-516
  • Round cross rod commonly used as side-frame spacers and to support the entire ValuFlex return system. 303 stainless steel material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.53/each

Specifications

Dimensions

  • Length
    7.75 in/197 mm
  • Shaft Diameter
    0.5 in
  • Shaft Length
    7.7500 in
  • Thread Depth
    .7500 in
  • Thread Size
    5/16-18
  • Weight
    0.41 lbs

Details

  • Additional Details
    Shaft is threaded on each end.
  • Component Type
    VF-CR4
  • Group & Class
    Return Systems
  • Hardware
    5/16-18 x 3/4
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405380769
  • Material
    Stainless Steel
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Series/System
    Round Roller Shafts
  • UPC_NO
    787405380769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)