Motion
VF-CR4-SS-0450-38

SYSTEM PLAST
VF-CR4-SS-0450-38

Round Roller Shaft - 0.5000 in Dia., 4.7500 in OAL, 3/8-16 Thread, 303 Stainless Steel
Mi Item #06903766
MFR #VF-CR4-SS-0450-38
Price$37.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CR4-SS-0450-38

Round Roller Shaft - 0.5000 in Dia., 4.7500 in OAL, 3/8-16 Thread, 303 Stainless Steel
Mi Item #06903766
MFR #VF-CR4-SS-0450-38

Mfr description
VF-CR4-SS-0450-38
  • Round cross rod commonly used as side-frame spacers and to support the entire ValuFlex return system. 303 stainless steel material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.13/each

Specifications

Dimensions

  • Length
    4.75 in/121 mm
  • Shaft Diameter
    0.5 in
  • Shaft Length
    4.7500 in
  • Thread Depth
    .7500 in
  • Thread Size
    3/8-16
  • Weight
    0.65 lbs

Details

  • Additional Details
    Shaft is threaded on each end.
  • Component Type
    VF-CR4
  • Group & Class
    Return Systems
  • Hardware
    3/8-16 x 3/4
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405380714
  • Material
    Stainless Steel
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Series/System
    Round Roller Shafts
  • UPC_NO
    787405380714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)