Motion
VF-CR4-SS-0400-38

SYSTEM PLAST
VF-CR4-SS-0400-38

Round Roller Shaft - 0.5000 in Dia., 4.2500 in OAL, 3/8-16 Thread, 303 Stainless Steel
Mi Item #06903768
MFR #VF-CR4-SS-0400-38
Price$42.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VF-CR4-SS-0400-38

Round Roller Shaft - 0.5000 in Dia., 4.2500 in OAL, 3/8-16 Thread, 303 Stainless Steel
Mi Item #06903768
MFR #VF-CR4-SS-0400-38

Mfr description
VF-CR4-SS-0400-38
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.86/each

Specifications

Dimensions

  • Shaft Diameter
    0.5000 in
  • Shaft Length
    4.2500 in
  • Thread Depth
    .7500 in
  • Thread Size
    3/8-16

Details

  • Additional Details
    Shaft is threaded on each end.
  • Manufacturer Catalog
  • Material
    303 Stainless Steel
  • UPC_NO
    787405380691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)