Motion
SF-C2PR-BK

SYSTEM PLAST
SF-C2PR-BK

Flat Top Conveyor Chain Accessory - Corner Joints, Reinforced Polyamide Material
Mi Item #06903772
MFR #SF-C2PR-BK
Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
SF-C2PR-BK

Flat Top Conveyor Chain Accessory - Corner Joints, Reinforced Polyamide Material
Mi Item #06903772
MFR #SF-C2PR-BK

Mfr description
SF-C2PR-BK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.97/each

Specifications

Dimensions

  • Length
    9.55
  • Tube Size
    1.0000 in
  • Weight
    0.55
  • Width
    10.1

Details

  • Accessory Type
    Corner Joints
  • Manufacturer Upc Number
    787405324473
  • Material
    Reinforced Polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)