Motion
SF-C2
SUPERSEDED BY SYSP SF-C2 MAT# = 105300413
Mi Item #06903773
MFR #SF-C2
Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPERSEDED BY SYSP SF-C2 MAT# = 105300413
Mi Item #06903773
MFR #SF-C2

Mfr description
SF-C2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.53/each

Specifications

Dimensions

  • Length
    10.05
  • Tube Size
    1.0000 in
  • Weight
    0.345
  • Width
    8.8

Details

  • Accessory Type
    Corner Joints
  • Manufacturer Upc Number
    787405324428
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)