Motion
BPS12-4.8

SYSTEM PLAST
BPS12-4.8

Standard Stock Roller - 1.900 in Diameter, 4.500 in Width, .5000 in Round Shaft, High Impact PVC Roller, With Nyla-Ride Sleeve Bearings, Roller - Without Shaft
MI ITEM #06903777
MFR #BPS12-4.8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
BPS12-4.8

Standard Stock Roller - 1.900 in Diameter, 4.500 in Width, .5000 in Round Shaft, High Impact PVC Roller, With Nyla-Ride Sleeve Bearings, Roller - Without Shaft
MI ITEM #06903777
MFR #BPS12-4.8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter
    1.900 in
  • Roller Width
    4.500 in
  • Width Between The Frames
    4.750 in

Details

  • Bearing Material
    Lubricated Nylon
  • End Plug Material
    ABS Plastic
  • Manufacturer Catalog
  • Roller Material
    High Impact PVC
  • Roller Style
    Roller - Without Shaft
  • Series
    BPS12
  • Shaft Type
    .5000 Round Shaft
  • Type Of Bearing
    Nyla-Ride Sleeve Bearings

Overview

Mfr description
BPS12-4.8
  • PVC Rollers
  • Popular Replacement Sizes
  • Readily Available Inventory
  • Easy Ordering and Re-ordering

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought