Motion
APS12-18

SYSTEM PLAST
APS12-18

Standard Stock Roller - 1.900 in Diameter, 17.750 in Width, .5000 in Round Shaft, High Impact PVC Roller, Carbon Steel Shaft, With Nyla-Ride Sleeve Bearings, Roller - With Shaft
Mi Item #06903802
MFR #APS12-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
APS12-18

Standard Stock Roller - 1.900 in Diameter, 17.750 in Width, .5000 in Round Shaft, High Impact PVC Roller, Carbon Steel Shaft, With Nyla-Ride Sleeve Bearings, Roller - With Shaft
Mi Item #06903802
MFR #APS12-18

Mfr description
APS12-18
  • PVC Rollers
  • Popular Replacement Sizes
  • Readily Available Inventory
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter
    1.900 in
  • Roller Width
    17.750 in
  • Width Between The Frames
    18.000 in

Details

  • Additional Details
    Internal spring keeps roller centered on the 1/2 inch round shaft.
  • Bearing Material
    Lubricated Nylon
  • End Plug Material
    ABS Plastic
  • Manufacturer Catalog
  • Roller Material
    High Impact PVC
  • Roller Style
    Roller - With Shaft
  • Series
    APS12
  • Shaft Material
    Carbon Steel
  • Shaft Type
    .5000 Round Shaft
  • Type Of Bearing
    Nyla-Ride Sleeve Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)