Motion
VG-A600-20

SYSTEM PLAST
VG-A600-20

RAIL,GUIDE,ALUM,S/D,20'
MI ITEM #06903807
MFR #VG-A600-20
Price$5.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-A600-20

RAIL,GUIDE,ALUM,S/D,20'
MI ITEM #06903807
MFR #VG-A600-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.71/ft

Specifications

Dimensions

  • Insert Width
    0.3300 in
  • Length
    20.0000 ft
  • Maximum Sheath Width
    0.78 in
  • Overall Height
    0.7800 in

Details

  • Accessory Type
    Aluminum Channel
  • Additional Details
    Wear Resistant
  • CAD Drawing
  • Color
    Aluminum
  • Insert Material
    Aluminum
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405316683
  • Rail Type
    Aluminum Channel
  • Sheath Material
    Aluminum
  • UPC_NO
    787405316683

Overview

Mfr description
VG-A600-20
  • Aluminum extrusion used with various UHMW inserts. Rugged, easily mounted and commonly used as side guides and as support members under modular belting and FlatTop chain. Fastening hardware not included.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text