Motion
VG-A2520-20

SYSTEM PLAST
VG-A2520-20

Flat Top Conveyor Chain Accessory - Guide Rail, 20 ft Overall Length, Aluminum Material
Mi Item #06903818
MFR #VG-A2520-20
Price$12.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-A2520-20

Flat Top Conveyor Chain Accessory - Guide Rail, 20 ft Overall Length, Aluminum Material
Mi Item #06903818
MFR #VG-A2520-20

Mfr description
VG-A2520-20
  • Aluminum extrusion used with various UHMW inserts. Rugged, easily mounted and commonly used as side guides and as support members under modular belting and FlatTop chain. Fastening hardware not included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.30/ft

Specifications

Dimensions

  • Length
    240.0000 in
  • Maximum Sheath Width
    1.9900 in
  • Overall Height
    0.48 in
  • Overall Width
    1.9900 in
  • Weight
    0.59 lbs
  • Width
    1.9900 in

Details

  • Accessory Type
    Aluminum Channel
  • Additional Details
    Combination Group D (Rail): 0.48"W X 2"H X 240"L Aluminum
  • CAD Drawing
  • Color
    Aluminum
  • Insert Material
    Aluminum
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-A2520-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405316133
  • Material
    Aluminum
  • Rail Type
    Guide
  • Sheath Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)