Motion
VG-A1878-10

SYSTEM PLAST
VG-A1878-10

GUIDE RAIL ALUMINUM
Mi Item #06903822
MFR #VG-A1878-10
Price$5.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-A1878-10

GUIDE RAIL ALUMINUM
Mi Item #06903822
MFR #VG-A1878-10

Mfr description
VG-A1878-10
  • Aluminum extrusion used with various UHMW inserts. Rugged, easily mounted and commonly used as side guides and as support members under modular belting and FlatTop chain. Fastening hardware not included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.84/ft

Specifications

Dimensions

  • Insert Width
    0.8600 in
  • Length
    10.0000 ft
  • Maximum Sheath Width
    0.38
  • Overall Height
    0.8600 in

Details

  • Accessory Type
    Aluminum Channel
  • CAD Drawing
  • Color
    Aluminum
  • Insert Material
    Aluminum
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405316027
  • Rail Type
    Aluminum Channel
  • Sheath Material
    Aluminum
  • UPC_NO
    787405316027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)