Motion
VT-982-T-S-0450-10

SYSTEM PLAST
VT-982-T-S-0450-10

Flat Top Conveyor Chain Accessory - Straight Track, 10 ft Overall Length, Black, 5 in Width, Nolu-BR Material
Mi Item #06903827
MFR #VT-982-T-S-0450-10
Price$779.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-982-T-S-0450-10

Flat Top Conveyor Chain Accessory - Straight Track, 10 ft Overall Length, Black, 5 in Width, Nolu-BR Material
Mi Item #06903827
MFR #VT-982-T-S-0450-10

Mfr description
VT-982-T-S-0450-10
  • ValuTrac Straight section for tab chain. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. Used with 882 series 4 1/2 inch wide chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$779.91/each

Specifications

Dimensions

  • Length
    10 ft
  • Overall Height
    1.1880 in
  • Weight
    13.00 lbs
  • Width
    5 in

Details

  • Accessory Type
    Curved and Straight Tracks (TAB)
  • Additional Details
    Tab Straight Track; Length: 10-ft, Series: VT-982, Height: 1.188-in , Track Width: 5-in , Material: NOLU-BR
  • CAD Drawing
  • Chain Number
    882TAB-K4-1/2
  • Color
    Black
  • Insert Material
    NOLU-BR
  • Manufacturer Catalog Number
    VT-982-T-S-0450-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405305441
  • Material
    NOLU-BR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)