Motion
VT-982-T-24-0750

SYSTEM PLAST
VT-982-T-24-0750

Flat Top Conveyor Chain Accessory - Curve Track, Black, 8 in Width, Nolu-BR Material
Mi Item #06903828
MFR #VT-982-T-24-0750
Price$525.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-982-T-24-0750

Flat Top Conveyor Chain Accessory - Curve Track, Black, 8 in Width, Nolu-BR Material
Mi Item #06903828
MFR #VT-982-T-24-0750

Mfr description
VT-982-T-24-0750
  • ValuTrac Curve for tab chain. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius. Used with 882 series 7 1/2 inch wide chain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.98/each

Specifications

Dimensions

  • Maximum Sheath Width
    8.0000 in
  • Overall Height
    1.1880 in
  • Overall Width
    8.0000 in
  • Radius
    24.0000 in
  • Weight
    9.40 lbs
  • Width
    8.0000 in

Details

  • Accessory Type
    Curved and Straight Tracks (TAB)
  • Additional Details
    Tab Curve Track; Radius: 24-in, Series: VT-982, Height: 1.188-in , Track Width: 8-in , Material: NOLU-BR
  • CAD Drawing
  • Chain Number
    882TAB-K7-1/2
  • Color
    Black
  • Insert Material
    NOLU-BR
  • Manufacturer Catalog Number
    VT-982-T-24-0750
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405305410
  • Material
    NOLU-BR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)