Motion
VT-982-R-24-0750

SYSTEM PLAST
VT-982-R-24-0750

Flat Top Conveyor Chain Accessory - Curve Track, Black, 8 in Width, UHMWPE Material
MI ITEM #06903831
MFR #VT-982-R-24-0750
Price$1,082.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-982-R-24-0750

Flat Top Conveyor Chain Accessory - Curve Track, Black, 8 in Width, UHMWPE Material
MI ITEM #06903831
MFR #VT-982-R-24-0750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,082.09/each

Specifications

Dimensions

  • Maximum Sheath Width
    8.0000 in
  • Overall Height
    1.1880 in
  • Overall Width
    8.0000 in
  • Radius
    24.0000 in
  • Weight
    14.40 lbs
  • Width
    8.0000 in

Details

  • Accessory Type
    Curved and Straight Tracks (Bevel)
  • Additional Details
    Bevel Curve Track; Radius: 24-in, Series: VT-982, Height: 1.188-in , Track Width: 8-in , Material: NOLU-BR
  • Chain Number
    882-K7-1/2
  • Color
    Black
  • Insert Material
    NOLU-BR
  • Manufacturer Catalog Number
    VT-982-R-24-0750
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405305342
  • Material
    NOLU-BR

Overview

Mfr description
VT-982-R-24-0750
  • ValuTrac curve for bevel chain. Return side. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius Used with 882 series 7 1/2 inch wide chain.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought