Motion
VT-981-T-24-0750

SYSTEM PLAST
VT-981-T-24-0750

Flat Top Conveyor Chain Accessory - Curved Track, Black, 8.0000 in Width, Nolu-BR Black Material
MI ITEM #06903842
MFR #VT-981-T-24-0750
Price$481.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-981-T-24-0750

Flat Top Conveyor Chain Accessory - Curved Track, Black, 8.0000 in Width, Nolu-BR Black Material
MI ITEM #06903842
MFR #VT-981-T-24-0750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$481.88/each

Specifications

Dimensions

  • Maximum Sheath Width
    8.0000 in
  • Overall Height
    1.0000 in
  • Overall Width
    8.0000 in
  • Radius
    24.0000 in
  • Weight
    8.90 lbs
  • Width
    8.0000 in

Details

  • Accessory Type
    Curved and Straight Tracks (TAB)
  • Additional Details
    Tab Curve Track; Radius: 24-in, Series: VT-981, Height: 1-in , Track Width: 8-in , Material: NOLU-BR
  • CAD Drawing
  • Chain Number
    881TAB-K7-1/2
  • Color
    Black
  • Insert Material
    NOLU-BR
  • Manufacturer Catalog Number
    VT-981-T-24-0750
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405305090
  • Material
    NOLU-BR

Overview

Mfr description
VT-981-T-24-0750
  • ValuTrac Curve for tab chain. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius. Used with 881 series 7 1/2 inch wide tab chain.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought