Motion
VT-980-T-24-0450

SYSTEM PLAST
VT-980-T-24-0450

Flat Top Conveyor Chain Accessory - Curved Track, Black, 5.0000 in Width, Nolu-BR Black Material
Mi Item #06903850
MFR #VT-980-T-24-0450
Price$269.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-980-T-24-0450

Flat Top Conveyor Chain Accessory - Curved Track, Black, 5.0000 in Width, Nolu-BR Black Material
Mi Item #06903850
MFR #VT-980-T-24-0450

Mfr description
VT-980-T-24-0450
  • ValuTrac Curve for tab chain. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius. Used with 879, 880, and 881 series 4 1/2 inch wide tab chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.39/each

Specifications

Dimensions

  • Maximum Sheath Width
    5.0000 in
  • Overall Height
    1.0000 in
  • Overall Width
    5.0000 in
  • Radius
    24.0000 in
  • Weight
    4.80 lbs
  • Width
    5.0000 in

Details

  • Accessory Type
    Curved and Straight Tracks (TAB)
  • Additional Details
    Tab Curve Track; Radius: 24-in, Series: VT-980, Height: -in , Track Width: 5-in , Material: NOLU-BR
  • CAD Drawing
  • Chain Number
    2250 TAB
  • Color
    Black
  • Insert Material
    NOLU-BR
  • Manufacturer Catalog Number
    VT-980-T-24-0450
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405304949
  • Material
    NOLU-BR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)