Motion
VT-980-R-24-0325

SYSTEM PLAST
VT-980-R-24-0325

CORNER MODULES
MI ITEM #06903856
MFR #VT-980-R-24-0325
Price$570.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-980-R-24-0325

CORNER MODULES
MI ITEM #06903856
MFR #VT-980-R-24-0325

Mfr description
VT-980-R-24-0325
  • ValuTrac curve for bevel chain. Return side. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius Used with 879, 880, and 881 series 3 1/4 inch wide bevel chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.20/each

Specifications

Dimensions

  • Maximum Sheath Width
    3.7500 in
  • Overall Height
    1.0000 in
  • Overall Width
    3.7500 in
  • Radius
    24.0000 in
  • Weight
    3.73 lbs
  • Width
    3.7500 in

Details

  • Accessory Type
    Curved and Straight Tracks (Bevel)
  • Additional Details
    Bevel Curve Track; Radius: 24-in, Series: VT-980, Height: 1-in , Track Width: 3.75-in , Material: NOLU-BR
  • Chain Number
    879-K3-1/4 880-K3-1/4 881-K3-1/4
  • Insert Material
    NOLU-BR
  • Manufacturer Catalog Number
    VT-980-R-24-0325
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405304833
  • Material
    NOLU-BR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)