Motion
VG-750-20

SYSTEM PLAST
VG-750-20

Solus® Flat Top Conveyor Chain Accessory - Drive Rivet Pin, 1 in Overall Length, White, 1/4 in Width, Polyamide Material
Mi Item #06903911
MFR #VG-750-20
Price$58.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-750-20

Solus® Flat Top Conveyor Chain Accessory - Drive Rivet Pin, 1 in Overall Length, White, 1/4 in Width, Polyamide Material
Mi Item #06903911
MFR #VG-750-20

Mfr description
VG-750-20
  • Drive rivet used to attach wear stips to metal or plastic frames. Polyamide rivet, acetal pin.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.89/each

Specifications

Dimensions

  • Length
    0.5, 20 ft
  • Weight
    0.27 lbs, 0.3
  • Width
    5.2, 1/4 in

Details

  • Accessory Type
    Rectangular
  • Additional Details
    Hardware: 0.44"W X 0.44"H X 1"L White Polyamide
  • CAD Drawing
  • Color
    White
  • Insert Material
    Polyamide
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-750-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405284623
  • Material
    Polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)