Motion
VG-685-SS-8-08

SYSTEM PLAST
VG-685-SS-8-08

Beaded Rail Stainless Steel Channel - 8.000 in Guide Rail, 8.00 ft Length, Stainless Steel Channel
MI ITEM #06903994
MFR #VG-685-SS-8-08
List Price$8,131.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-685-SS-8-08

Beaded Rail Stainless Steel Channel - 8.000 in Guide Rail, 8.00 ft Length, Stainless Steel Channel
MI ITEM #06903994
MFR #VG-685-SS-8-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,131.76/each for your price

Overview

Mfr description
VG-685-SS-8-08
  • Eliminates jamming
  • No friction points or bridging
  • Increases throughput
  • Reduces product damage
  • Excellent for paper, plastic and metal containers

Specifications

  • Rail Size
    8.000 in
  • Design
    Beaded Rail-Single Strand
  • Length
    8.00 ft
  • Guide Rolling Surface
    Beaded
  • Rolling Surface Height
    7.6500 in
  • Sheath Channel Material
    Stainless Steel
  • Bead/Roller Width
    0.6800 in
  • Pin Diameter
    0.2500 in
  • Overall Width
    1.4700 in
  • Overall Height
    8.3800 in
  • Bead/Roller Material
    Acetal
  • Pin Material
    Stainless Steel
  • Steel Gauge
    10 ga
  • Mounting Bolts
    3/8" Carriage Bolts-Sold Separately
  • Temperature Range
    -4 to 170 °F
  • Minimum Bend Radius
    18.00 in
  • Maximum Pin Deflection
    0.023 in
  • Hardware Kit
    VG-205-HDW-03- P38 (Plated Steel) or VG-205-HDW-03-S38 (Stainless Steel)
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought