Motion
VG-685-SS-4-02

SYSTEM PLAST
VG-685-SS-4-02

Beaded Rail Stainless Steel Channel - 4.0000 in Guide Rail, 2 ft Length, Stainless Steel Channel
Mi Item #06904014
MFR #VG-685-SS-4-02
Price$1,461.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-685-SS-4-02

Beaded Rail Stainless Steel Channel - 4.0000 in Guide Rail, 2 ft Length, Stainless Steel Channel
Mi Item #06904014
MFR #VG-685-SS-4-02

Mfr description
VG-685-SS-4-02
  • Heavy duty BeadWall. Low friction guiding surface with high density bead pattern. Larger bead on larger pins accommodate larger load capacities. Excellent for combiner or accumulation areas. 10 ga stainless steel channel. Polyamide pin rails. 1/4 inch stainless steel pins, support larger loads Acetal beads. 18 inch minimum bending radius in either direction. 3/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-S38
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,461.88/each

Specifications

Dimensions

  • Bead/Roller Width
    0.6800 in
  • Length
    2 ft
  • Minimum Bend Radius
    18.0000 in
  • Overall Height
    4.6100 in
  • Overall Width
    1.4700 in
  • Pin Diameter
    0.2500 in
  • Rail Size
    4.0000 in
  • Rolling Surface Height
    3.8700 in
  • Width
    1.4700 in

Details

  • Bead/Roller Color
    Beige
  • Bead/Roller Material
    Acetal
  • Color
    Beige
  • Design
    Beaded Rail-Single Strand
  • Guide Rolling Surface
    Beaded
  • Hardware Kit
    VG-205-HDW-03-S38 (Stainless Steel) VG-205-HDW-03-P38 (Plated Steel)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-685-SS-4-02
  • Manufacturer Upc Number
    787405272101
  • Maximum Pin Deflection
    0.0030 in
  • Maximum Temperature
    170 °F
  • Mounting Bolts
    3/8" Carriage Bolt (Not Included)
  • Pin Material
    Stainless Steel
  • Product Line
    Guide Product
  • Profile Type
    Beadwall
  • Sheath Channel Material
    Stainless Steel
  • Steel Gauge
    10 ga
  • Temperature Range
    -4 to 170 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)