Specifications
Dimensions
- Bead/Roller Width0.6800 in
- Length8.00 ft
- Minimum Bend Radius18.00 in
- Overall Height10.2400 in
- Overall Width1.4700 in
- Pin Diameter0.2500 in
- Rail Size10.000 in
- Rolling Surface Height9.5100 in
Details
- Bead/Roller MaterialAcetal
- DesignBeaded Rail-Single Strand
- Guide Rolling SurfaceBeaded
- Hardware KitVG-205-HDW-03- P38 (Plated Steel) or VG-205-HDW-03-S38 (Stainless Steel)
- Manufacturer Catalog
- Maximum Pin Deflection0.045 in
- Mounting Bolts3/8" Carriage Bolts-Sold Separately
- Pin MaterialStainless Steel
- Sheath Channel MaterialStainless Steel
- Steel Gauge10 ga
- Temperature Range-4 to 170°F
Overview
Mfr description
VG-685-SS-10-08
- Eliminates jamming
- No friction points or bridging
- Increases throughput
- Reduces product damage
- Excellent for paper, plastic and metal containers