Specifications
Dimensions
- Bead/Roller Width0.6800 in
- Length3 ft
- Minimum Bend Radius18.0000 in
- Overall Height6.4800 in
- Overall Width1.4700 in
- Pin Diameter0.2500 in
- Rail Size6.0000 in
- Rolling Surface Height5.7800 in
- Width1.4700 in
Details
- Bead/Roller ColorBeige
- Bead/Roller MaterialAcetal
- ColorBeige
- DesignBeaded Rail-Single Strand
- Guide Rolling SurfaceBeaded
- Hardware KitVG-205-HDW-03-S38 (Stainless Steel) VG-205-HDW-03-P38 (Plated Steel)
- Manufacturer Catalog
- Manufacturer Catalog NumberVG-685-PL-6-03
- Manufacturer Upc Number787405271715
- Maximum Pin Deflection0.0100 in
- Mounting Bolts3/8" Carriage Bolt (Not Included)
- Pin MaterialStainless Steel
- Sheath Channel MaterialPlated Steel
- Steel Gauge10 ga
- Temperature Range-4 to 170 °F
Overview
Mfr description
VG-685-PL-6-03
- Heavy duty BeadWall. Low friction guiding surface with high density bead pattern. Larger bead on larger pins accommodate larger load capacities. Excellent for combiner or accumulation areas. 10 ga plated steel channel. Polyamide pin rails. 1/4 inch stainless steel pins, support larger loads Acetal beads. 18 inch minimum bending radius in either direction. 3/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-P38