Motion
VG-684-SS-3-07

SYSTEM PLAST
VG-684-SS-3-07

Beaded Rail Stainless Steel Channel - 3.000 in Guide Rail, 7.00 ft Length, Stainless Steel Channel
MI ITEM #06904082
MFR #VG-684-SS-3-07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-684-SS-3-07

Beaded Rail Stainless Steel Channel - 3.000 in Guide Rail, 7.00 ft Length, Stainless Steel Channel
MI ITEM #06904082
MFR #VG-684-SS-3-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VG-684-SS-3-07
  • BeadWall Low friction guiding surface with high density bead pattern. Excellent for combiner or accumulation areas. 10 ga stainless steel channel. Polyamide pin rails. Stainless steel pins. Acetal beads. 18 inch minimum bending radius in either direction. 3/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-S38

Specifications

  • Rail Size
    3.0000 in
  • Design
    Beaded Rail-Single Strand
  • Length
    7 ft
  • Guide Rolling Surface
    Beaded
  • Color
    Beige
  • Rolling Surface Height
    2.9600 in
  • Sheath Channel Material
    Stainless Steel
  • Bead/Roller Width
    0.6200 in
  • Pin Diameter
    0.1875 in
  • Overall Width
    1.4000 in
  • Overall Height
    3.6600 in
  • Bead/Roller Color
    Beige
  • Bead/Roller Material
    Acetal
  • Pin Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-684-SS-3-07
  • Steel Gauge
    10 ga
  • Manufacturer Upc Number
    787405270947
  • Mounting Bolts
    3/8" Carriage Bolt (Not Included)
  • Temperature Range
    -4 to 170 °F
  • Minimum Bend Radius
    18.0000 in
  • Maximum Pin Deflection
    0.0040 in
  • Hardware Kit
    VG-205-HDW-03-P38 (Plated Steel) VG-205-HDW-03-S38 (Stainless Steel)
  • Manufacturer Catalog
  • Width
    1.4000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text