Motion
VG-684-SS-3-06

SYSTEM PLAST
VG-684-SS-3-06

Beaded Rail Stainless Steel Channel - 3.000 in Guide Rail, 6.00 ft Length, Stainless Steel Channel
Mi Item #06904083
MFR #VG-684-SS-3-06
Price$2,963.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-684-SS-3-06

Beaded Rail Stainless Steel Channel - 3.000 in Guide Rail, 6.00 ft Length, Stainless Steel Channel
Mi Item #06904083
MFR #VG-684-SS-3-06

Mfr description
VG-684-SS-3-06
  • Eliminates jamming
  • No friction points or bridging
  • Increases throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,963.40/each

Specifications

Dimensions

  • Bead/Roller Width
    0.6200 in
  • Length
    6.00 ft
  • Minimum Bend Radius
    18.00 in
  • Overall Height
    3.6600 in
  • Overall Width
    1.4000 in
  • Pin Diameter
    0.1875 in
  • Rail Size
    3.000 in
  • Rolling Surface Height
    2.9600 in

Details

  • Bead/Roller Material
    Acetal
  • Design
    Beaded Rail-Single Strand
  • Guide Rolling Surface
    Beaded
  • Hardware Kit
    VG-205-HDW-03-P38 (Plated), VG-205-HDW-03-S38 (Stainless)
  • Manufacturer Catalog
  • Maximum Pin Deflection
    0.004 in
  • Mounting Bolts
    3/8" Carriage Bolts-Sold Separately
  • Pin Material
    Stainless Steel
  • Sheath Channel Material
    Stainless Steel
  • Steel Gauge
    10 ga
  • Temperature Range
    -4 to 170 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)