Motion
VG-684-PL-4-04

SYSTEM PLAST
VG-684-PL-4-04

Beaded Rail Plated Channel - 4.000 in Guide Rail, 4.00 ft Length, Plated Steel Channel
MI ITEM #06904109
MFR #VG-684-PL-4-04
List Price$1,870.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-684-PL-4-04

Beaded Rail Plated Channel - 4.000 in Guide Rail, 4.00 ft Length, Plated Steel Channel
MI ITEM #06904109
MFR #VG-684-PL-4-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,870.85/each for your price

Overview

Mfr description
VG-684-PL-4-04
  • BeadWall Low friction guiding surface with high density bead pattern. Excellent for combiner or accumulation areas. 10 ga plated steel channel. Polyamide pin rails. Stainless steel pins. Acetal beads. 18 inch minimum bending radius in either direction. 3/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-P38

Specifications

  • Rail Size
    4.0000 in
  • Design
    Beaded Rail-Single Strand
  • Length
    4 ft
  • Guide Rolling Surface
    Beaded
  • Color
    Beige
  • Rolling Surface Height
    3.8700 in
  • Sheath Channel Material
    Plated Steel
  • Bead/Roller Width
    0.6200 in
  • Pin Diameter
    0.1875 in
  • Overall Width
    1.4000 in
  • Overall Height
    4.6100 in
  • Bead/Roller Color
    Beige
  • Bead/Roller Material
    Acetal
  • Pin Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-684-PL-4-04
  • Steel Gauge
    10 ga
  • Manufacturer Upc Number
    787405270640
  • Mounting Bolts
    3/8" Carriage Bolt (Not Included)
  • Temperature Range
    -4 to 170 °F
  • Minimum Bend Radius
    18.0000 in
  • Maximum Pin Deflection
    0.0090 in
  • Hardware Kit
    VG-205-HDW-03-S38 (Stainless Steel) VG-205-HDW-03-P38 (Plated Steel)
  • Manufacturer Catalog
  • Width
    1.4000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought