Motion
VG-684BR-3-AB-10

SYSTEM PLAST
VG-684BR-3-AB-10

Beaded Rail Aluminum Channel - 3.0000 in Guide Rail, 10.0000 ft Length, Aluminum Channel
Mi Item #06904128
MFR #VG-684BR-3-AB-10
Price$1,940.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-684BR-3-AB-10

Beaded Rail Aluminum Channel - 3.0000 in Guide Rail, 10.0000 ft Length, Aluminum Channel
Mi Item #06904128
MFR #VG-684BR-3-AB-10

Mfr description
VG-684BR-3-AB-10
  • Aluminum channel BeadRail Economical bead guide used for carry surfaces or side rails. Easy fastening frame slot for horizontal and vertical applications. Aluminum channel. Gray polyamide pin rails. Carbon steel pins. Gray acetal beads. 12 inch minimum bending radius in either direction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,940.31/each

Specifications

Dimensions

  • Bead/Roller Width
    0.6200 in
  • Length
    10.0000 ft
  • Minimum Bend Radius
    12.0000 in
  • Overall Height
    3.1600 in
  • Overall Width
    1.1300 in
  • Rail Size
    3.0000 in
  • Rolling Surface Height
    2.4600 in
  • Sheath/Channel Width
    1.0100 in
  • Width
    1.1300 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • CAD Drawing
  • Color
    Gray
  • Design
    Channel Beaded Rail-Single Strand
  • Guide Rolling Surface
    Beaded
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-684BR-3-AB-10
  • Manufacturer Upc Number
    787405270022
  • Maximum Temperature
    170 °F
  • Mounting Bolts
    5/16" Hex Head Cap Screw (Not Included)
  • Pin Material
    Carbon Steel
  • Product Line
    Guide Product
  • Profile Type
    Beadwall
  • Sheath Channel Material
    Aluminum
  • Temperature Range
    -4 to 170 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)