Motion
VG-684BR-3-AB-07

SYSTEM PLAST
VG-684BR-3-AB-07

Beaded Rail Aluminum Channel - 3.000 in Guide Rail, 7.00 ft Length, Aluminum Channel
Mi Item #06904131
MFR #VG-684BR-3-AB-07
Price$1,509.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-684BR-3-AB-07

Beaded Rail Aluminum Channel - 3.000 in Guide Rail, 7.00 ft Length, Aluminum Channel
Mi Item #06904131
MFR #VG-684BR-3-AB-07

Mfr description
VG-684BR-3-AB-07
  • Eliminates jamming
  • No friction points or bridging
  • Increases throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,509.03/each

Specifications

Dimensions

  • Bead/Roller Width
    0.6200 in
  • Length
    7.00 ft
  • Overall Height
    3.1600 in
  • Overall Width
    1.1300 in
  • Rail Size
    3.000 in
  • Rolling Surface Height
    2.4600 in
  • Sheath/Channel Width
    1.010 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Design
    Channel Beaded Rail-Single Strand
  • Guide Rolling Surface
    Beaded
  • Manufacturer Catalog
  • Mounting Bolts
    5/16" Hex Head Bolts-Sold Separately
  • Pin Material
    Carbon Steel
  • Sheath Channel Material
    Aluminum
  • Temperature Range
    -4 to 170 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)