Motion
VG-684BR-1.5-SB-06

SYSTEM PLAST
VG-684BR-1.5-SB-06

Beaded Rail Stainless Steel Channel - 1.500 in Guide Rail, 6.00 ft Length, Stainless Steel Channel
Mi Item #06904140
MFR #VG-684BR-1.5-SB-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-684BR-1.5-SB-06

Beaded Rail Stainless Steel Channel - 1.500 in Guide Rail, 6.00 ft Length, Stainless Steel Channel
Mi Item #06904140
MFR #VG-684BR-1.5-SB-06

Mfr description
VG-684BR-1.5-SB-06
  • Eliminates jamming
  • No friction points or bridging
  • Increases throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bead/Roller Width
    0.6200 in
  • Length
    6.00 ft
  • Minimum Bend Radius
    12.00 in
  • Overall Height
    1.9500 in
  • Overall Width
    1.1300 in
  • Pin Diameter
    0.1875 in
  • Rail Size
    1.500 in
  • Rolling Surface Height
    1.2800 in
  • Sheath/Channel Width
    1.010 in

Details

  • Bead/Roller Color
    Tan
  • Bead/Roller Material
    Acetal
  • Design
    Channel Beaded Rail-Single Strand
  • Guide Rolling Surface
    Beaded
  • Manufacturer Catalog
  • Mounting Bolts
    5/16" Carriage Bolts-Sold Separately
  • Pin Material
    Stainless Steel
  • Sheath Channel Material
    Stainless Steel
  • Temperature Range
    -4 to 170°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)