Specifications
Dimensions
- Bead/Roller Width0.6200 in
- Length4.00 ft
- Minimum Bend Radius12.00 in
- Overall Height1.9500 in
- Overall Width1.1300 in
- Pin Diameter0.1875 in
- Rail Size1.500 in
- Rolling Surface Height1.2800 in
- Sheath/Channel Width1.010 in
Details
- Bead/Roller ColorTan
- Bead/Roller MaterialAcetal
- DesignChannel Beaded Rail-Single Strand
- Guide Rolling SurfaceBeaded
- Manufacturer Catalog
- Mounting Bolts5/16" Carriage Bolts-Sold Separately
- Pin MaterialStainless Steel
- Sheath Channel MaterialStainless Steel
- Temperature Range-4 to 170°F
Overview
Mfr description
VG-684BR-1.5-SB-04
- Eliminates jamming
- No friction points or bridging
- Increases throughput
- Reduces product damage
- Excellent for paper, plastic and metal containers