Motion
VG-684BR-1.5-AB-05

SYSTEM PLAST
VG-684BR-1.5-AB-05

Beaded Rail Aluminum Channel - 1.500 in Guide Rail, 5.00 ft Length, Aluminum Channel
MI ITEM #06904150
MFR #VG-684BR-1.5-AB-05
Price$431.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-684BR-1.5-AB-05

Beaded Rail Aluminum Channel - 1.500 in Guide Rail, 5.00 ft Length, Aluminum Channel
MI ITEM #06904150
MFR #VG-684BR-1.5-AB-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$431.61/each

Specifications

Dimensions

  • Bead/Roller Width
    0.6200 in
  • Length
    5.0000 ft
  • Minimum Bend Radius
    12.0000 in
  • Overall Height
    1.9500 in
  • Overall Width
    1.1300 in
  • Pin Diameter
    0.1875 in
  • Rail Size
    1.5000 in
  • Rolling Surface Height
    1.2800 in
  • Sheath/Channel Width
    1.0100 in
  • Width
    1.1300 in

Details

  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • CAD Drawing
  • Color
    Gray
  • Design
    Channel Beaded Rail-Single Strand
  • Guide Rolling Surface
    Beaded
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-684BR-1.5-AB-05
  • Manufacturer Upc Number
    787405269712
  • Mounting Bolts
    5/16" Carriage Bolt (Not Included)
  • Pin Material
    Carbon Steel
  • Sheath Channel Material
    Aluminum
  • Temperature Range
    -4 to 170 °F

Overview

Mfr description
VG-684BR-1.5-AB-05
  • Aluminum channel BeadRail Economical bead guide used for carry surfaces or side rails. Easy fastening frame slot for horizontal and vertical applications. Aluminum channel. Gray polyamide pin rails. Carbon steel pins. Gray acetal beads. 12 inch minimum bending radius in either direction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought