Motion
VG-684BR-1.5-AB-04

SYSTEM PLAST
VG-684BR-1.5-AB-04

Beaded Rail Aluminum Channel - 1.500 in Guide Rail, 4.00 ft Length, Aluminum Channel
MI ITEM #06904151
MFR #VG-684BR-1.5-AB-04
List Price$517.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-684BR-1.5-AB-04

Beaded Rail Aluminum Channel - 1.500 in Guide Rail, 4.00 ft Length, Aluminum Channel
MI ITEM #06904151
MFR #VG-684BR-1.5-AB-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$517.88/each for your price

Overview

Mfr description
VG-684BR-1.5-AB-04
  • Aluminum channel BeadRail Economical bead guide used for carry surfaces or side rails. Easy fastening frame slot for horizontal and vertical applications. Aluminum channel. Gray polyamide pin rails. Carbon steel pins. Gray acetal beads. 12 inch minimum bending radius in either direction.

Specifications

  • Rail Size
    1.5000 in
  • Design
    Channel Beaded Rail-Single Strand
  • Length
    4 ft
  • Guide Rolling Surface
    Beaded
  • Color
    Gray
  • Rolling Surface Height
    1.2800 in
  • Sheath Channel Material
    Aluminum
  • Bead/Roller Width
    0.6200 in
  • Pin Diameter
    0.1875 in
  • Sheath/Channel Width
    1.0100 in
  • Overall Width
    1.1300 in
  • Overall Height
    1.9500 in
  • Bead/Roller Color
    Gray
  • Bead/Roller Material
    Acetal
  • Pin Material
    Carbon Steel
  • Manufacturer Catalog Number
    VG-684BR-1.5-AB-04
  • Manufacturer Upc Number
    787405269705
  • Mounting Bolts
    5/16" Carriage Bolt (Not Included)
  • Temperature Range
    -4 to 170 °F
  • Minimum Bend Radius
    12.0000 in
  • Manufacturer Catalog
  • CAD Drawing
  • Width
    1.1300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text