Specifications
Dimensions
- Bead/Roller Width0.6200 in
- Length1.00 ft
- Minimum Bend Radius12.00 in
- Overall Height1.9500 in
- Overall Width1.1300 in
- Rail Size1.500 in
- Rolling Surface Height1.2800 in
- Sheath/Channel Width1.010 in
Details
- Bead/Roller ColorGray
- Bead/Roller MaterialAcetal
- DesignChannel Beaded Rail-Single Strand
- Guide Rolling SurfaceBeaded
- Manufacturer Catalog
- Mounting Bolts5/16" Carriage Bolts-Sold Separately
- Pin MaterialCarbon Steel
- Sheath Channel MaterialAluminum
- Temperature Range-4 to 170°F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)