Motion
VG-682-SS-4-8

SYSTEM PLAST
VG-682-SS-4-8

Roller Combiner Stainless Steel Channel - 4.0000 in Guide Rail, 8 ft Length, Stainless Steel Channel
Mi Item #06904170
MFR #VG-682-SS-4-8
Price$4,254.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-682-SS-4-8

Roller Combiner Stainless Steel Channel - 4.0000 in Guide Rail, 8 ft Length, Stainless Steel Channel
Mi Item #06904170
MFR #VG-682-SS-4-8

Mfr description
VG-682-SS-4-8
  • Roller combiner. Low friction guiding surface. Excellent for combiner or accumulation areas. 10 ga stainless steel channel. Polyamide pin rails. 1/4 inch stainless steel pins, support larger loads Acetal rollers. 18 inch minimum bending radius in either direction. 3/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-S38
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,254.31/each

Specifications

Dimensions

  • Bead/Roller Width
    0.7600 in
  • Length
    8 ft
  • Minimum Bend Radius
    18.0000 in
  • Overall Height
    4.6000 in
  • Overall Width
    1.5000 in
  • Pin Diameter
    0.2500 in
  • Rail Size
    4.0000 in
  • Rolling Surface Height
    3.7800 in
  • Width
    1.5000 in

Details

  • Bead/Roller Color
    Beige
  • Bead/Roller Material
    Acetal
  • Color
    Beige
  • Design
    Roller Combiner
  • Guide Rolling Surface
    Roller
  • Hardware Kit
    VG-205-HDW-03-S38 (Stainless Steel) VG-205-HDW-03-P38 (Plated Steel)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-682-SS-4-8
  • Manufacturer Upc Number
    787405268760
  • Maximum Pin Deflection
    0.0030 in
  • Maximum Temperature
    170 °F
  • Mounting Bolts
    3/8" Carriage Bolt (Not Included)
  • Pin Material
    Stainless Steel
  • Product Line
    Guide Product
  • Profile Type
    Roller Combiner Rail
  • Sheath Channel Material
    Stainless Steel
  • Steel Gauge
    10 ga
  • Temperature Range
    -4 to 170 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)