Overview
Mfr description
VG-682-SS-10-6
- Eliminates jamming
- No friction points or bridging
- Increases throughput
- Reduces product damage
- Excellent for paper, plastic and metal containers
- 1/4" stainless steel pins for supporting larger loads
Specifications
- Rail Size10.000 in
- DesignRoller Combiner
- Length6.00 ft
- Guide Rolling SurfaceRoller
- Rolling Surface Height9.5100 in
- Sheath Channel MaterialStainless Steel
- Bead/Roller Width0.7600 in
- Pin Diameter0.2500 in
- Overall Width1.5000 in
- Overall Height10.2400 in
- Bead/Roller MaterialAcetal
- Pin MaterialStainless Steel
- Steel Gauge10 ga
- Mounting Bolts3/8" Carriage Bolts-Sold Separately
- Temperature Range-4 to 170°F
- Minimum Bend Radius18.00 in
- Maximum Pin Deflection0.045 in
- Hardware KitVG-205-HDW-03-P38 (Plated Steel) or VG-205-HDW-03-S38 (Stainless Steel)
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data