Motion
VG-682-PL-6-5

SYSTEM PLAST
VG-682-PL-6-5

Roller Combiner Plated Channel - 6.000 in Guide Rail, 5.00 ft Length, Plated Steel Channel
MI ITEM #06904202
MFR #VG-682-PL-6-5
Your Price$2,337.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-682-PL-6-5

Roller Combiner Plated Channel - 6.000 in Guide Rail, 5.00 ft Length, Plated Steel Channel
MI ITEM #06904202
MFR #VG-682-PL-6-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,337.42/each(List $2,921.78)

Overview

Mfr description
VG-682-PL-6-5
  • Roller combiner. Low friction guiding surface. Excellent for combiner or accumulation areas. 10 ga plated steel channel. Polyamide pin rails. 1/4 inch stainless steel pins, support larger loads Acetal rollers. 18 inch minimum bending radius in either direction. 3/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-P38

Specifications

  • Rail Size
    6.0000 in
  • Design
    Roller Combiner
  • Length
    5 ft
  • Guide Rolling Surface
    Roller
  • Color
    Beige
  • Rolling Surface Height
    5.6600 in
  • Sheath Channel Material
    Plated Steel
  • Bead/Roller Width
    0.7600 in
  • Pin Diameter
    0.2500 in
  • Overall Width
    1.5000 in
  • Overall Height
    6.4800 in
  • Bead/Roller Color
    Beige
  • Bead/Roller Material
    Acetal
  • Pin Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-682-PL-6-5
  • Steel Gauge
    10 ga
  • Manufacturer Upc Number
    787405268340
  • Mounting Bolts
    3/8" Carriage Bolt (Not Included)
  • Temperature Range
    -4 to 170 °F
  • Minimum Bend Radius
    18.0000 in
  • Maximum Pin Deflection
    0.0100 in
  • Hardware Kit
    VG-205-HDW-03-S38 (Stainless Steel) VG-205-HDW-03-P38 (Plated Steel)
  • Manufacturer Catalog
  • Width
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought