Motion
VG-681-3

SYSTEM PLAST
VG-681-3

Combiner Section Ends - 2.7500 in Overall Height, Number Of Slots 2, .7500 in Slot Height, .3400 in Slot Width, Stainless Steel
MI ITEM #06904228
MFR #VG-681-3
List Price$146.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-681-3

Combiner Section Ends - 2.7500 in Overall Height, Number Of Slots 2, .7500 in Slot Height, .3400 in Slot Width, Stainless Steel
MI ITEM #06904228
MFR #VG-681-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.30/each for your price

Overview

Mfr description
VG-681-3
  • Combiner section ends 10 ga stainless steel. Sold as pairs Section ends are bolted to the BeadWall or Roller Combiner frame. Fastening holes must be drilled on-site for assembly.

Specifications

  • Overall Height
    2.7500 in
  • Number Of Slots
    2
  • Slot Height
    .7500 in
  • Slot Width
    .3400 in
  • Steel Gauge
    10 ga
  • Material
    Stainless Steel
  • Additional Details
    Sold as pairs. Section Ends are bolted to the BeadWall or Roller Combiner frame. Fastening holes must be drilled on-site for assembly.
  • Manufacturer Catalog
  • CAD Drawing
  • Color
    Stainless Steel
  • Height
    2.75 in
  • Length
    2 in
  • Manufacturer Catalog Number
    VG-681-3
  • Manufacturer Upc Number
    787405267039
  • UPC_NO
    787405267039
  • Maximum Temperature
    1700 °F
  • Mounting Screw Size
    5/16" Hex Head Cap Screw (Not Included)
  • Product Line
    Guide Products
  • Product Types
    Steel Channel Bead Wall
  • Width
    0.63 in
  • Manufacturer Product Page
  • Weight
    0.92

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought