Motion
VG-650-A

SYSTEM PLAST
VG-650-A

Flat Top Conveyor Chain Accessory - Chain Return Shoe, 9.58 in Overall Length, Black, Polyamide Material
Mi Item #06904232
MFR #VG-650-A
Price$48.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-650-A

Flat Top Conveyor Chain Accessory - Chain Return Shoe, 9.58 in Overall Length, Black, Polyamide Material
Mi Item #06904232
MFR #VG-650-A

Mfr description
VG-650-A
  • Chain return shoe. Radiused wear shoe for guiding chain or belting into return way. Single or multiple strand capability. Designed for use with steel chain and belts. Black polyamide material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.64/each

Specifications

Dimensions

  • Length
    4.85, 9.58 in
  • Overall Height
    1.5000 in
  • Weight
    0.34 lbs, 0.8
  • Width
    6.5

Details

  • Accessory Type
    Return Rollers and Accessories
  • Additional Details
    Chain Return Shoe, Polyamide
  • Color
    Black
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-650-A
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405262751
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)