Motion
VRE-640-1540-58

SYSTEM PLAST
VRE-640-1540-58

Molded Roller End Bearing - 0.6250 in Diameter, Through Bore Bearing Type, 1.9000 in Roller Outside Diameter, 1.6100 in Roller Inside Diameter, Fits 1-1/2" sch 40 Pipe
Mi Item #06904233
MFR #VRE-640-1540-58
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VRE-640-1540-58

Molded Roller End Bearing - 0.6250 in Diameter, Through Bore Bearing Type, 1.9000 in Roller Outside Diameter, 1.6100 in Roller Inside Diameter, Fits 1-1/2" sch 40 Pipe
Mi Item #06904233
MFR #VRE-640-1540-58

Mfr description
VRE-640-1540-58
  • Roller end bearing
  • Easily assembled onto any lengths of pipe
  • Glue fit assembly into 1 1/2 inch schedule 40 PVC pipe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Flange Diameter
    1.87 in
  • Length Through Bore
    0.9200 in
  • Roller Inside Diameter
    1.6100 in
  • Roller Outside Diameter
    1.9000 in
  • Weight
    0.10 lbs

Details

  • Configuration
    2 Piece Bearing
  • End Cap Material
    ABS Plastic
  • Gauge Tube/Pipe
    1-1/2" sch 40 Pipe
  • Insert Material
    Lubricated Nylon
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405262447
  • Tube Type
    1-1/2” sch. 40 PVC pipe
  • Type Of Bearing
    Through Bore
  • UPC_NO
    787405262447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)