Motion
VG-634-AB

SYSTEM PLAST
VG-634-AB

Solus® Hinge - 3.13 in Length, 4 in Width, Reinforced Polyamide Material
Mi Item #06904240
MFR #VG-634-AB
Price$49.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-634-AB

Solus® Hinge - 3.13 in Length, 4 in Width, Reinforced Polyamide Material
Mi Item #06904240
MFR #VG-634-AB

Mfr description
VG-634-AB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.44/each

Specifications

Dimensions

  • Length
    3.13 in
  • Width
    4 in

Details

  • CAD Drawing
  • Fastening Method
    Screwed
  • Hinge Type
    Butt
  • Material
    Reinforced Polyamide
  • Type
    Hinge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)