Motion
VG-629-12-12

SYSTEM PLAST
VG-629-12-12

CLAMP,CROSS,ROD,1/2
Mi Item #06904244
MFR #VG-629-12-12
Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-629-12-12

CLAMP,CROSS,ROD,1/2
Mi Item #06904244
MFR #VG-629-12-12

Mfr description
VG-629-12-12
  • Stainless steel cross clamp used to connect two 1/2 inch round rods at 90°. Fastening hardware included.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.30/each

Specifications

Dimensions

  • Length
    1.1
  • Overall Height
    1.0300 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.10 lbs, 0.1
  • Width
    1.4

Details

  • Accessory Type
    Accessory and Sensor Support Components
  • Additional Details
    Cross Rod Clamp- 1/2" Rod to 1/2" Rod
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-629-12-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405261754
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)