Motion
VG-623-BK

SYSTEM PLAST
VG-623-BK

HANDLE,RATCHET,PA,BLACK
Mi Item #06904245
MFR #VG-623-BK
Price$20.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-623-BK

HANDLE,RATCHET,PA,BLACK
Mi Item #06904245
MFR #VG-623-BK

Mfr description
VG-623-BK
  • Ratchet handle replaces fastener for easier adjustment. Used with VG-620 cross blocks. Reinforced polyamide with stainless steel thread.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.92/each

Specifications

Dimensions

  • Overall Height
    2.3000 in
  • Weight
    0.50 lbs

Details

  • Accessory Type
    Ratchet Handle (Male)
  • Additional Details
    Ratchet Handle- Polyamide- 1/4-20- Male
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-623-BK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405261600
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)