Motion
VG-621SNN-12-58

SYSTEM PLAST
VG-621SNN-12-58

BLOCK,CROSS,SS 2 LOCKNUTS
Mi Item #06904249
MFR #VG-621SNN-12-58
Price$103.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-621SNN-12-58

BLOCK,CROSS,SS 2 LOCKNUTS
Mi Item #06904249
MFR #VG-621SNN-12-58

Mfr description
VG-621SNN-12-58
  • Heavy duty stainless steel cross block. Connects two round rods at 90 degrees. VG-621NN is supplied with lock washers and nuts on both sides for holding rodsin place when less frequent adjustments are necessary. Stainless steel body, polyamide knobs with brass inserts. Stainless steel hardware. Rods not included.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.96/each

Specifications

Dimensions

  • Height
    4.2 in
  • Rod Diameter
    0.6250 in

Details

  • Manufacturer Catalog Number
    VG-621SNN-12-58
  • Manufacturer Upc Number
    787405261211
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Cross Block
  • Series
    VG-621S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)