Motion
VG-621SNN-12-12

SYSTEM PLAST
VG-621SNN-12-12

CROSS BLOCK, STAINLESS STEEL, LOCK
Mi Item #06904250
MFR #VG-621SNN-12-12
Price$71.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-621SNN-12-12

CROSS BLOCK, STAINLESS STEEL, LOCK
Mi Item #06904250
MFR #VG-621SNN-12-12

Mfr description
VG-621SNN-12-12
  • Heavy duty stainless steel cross block. Connects two round rods at 90 degrees. VG-621NN is supplied with lock washers and nuts on both sides for holding rodsin place when less frequent adjustments are necessary. Stainless steel body, polyamide knobs with brass inserts. Stainless steel hardware. Rods not included.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.34/each

Specifications

Dimensions

  • Maximum Sheath Width
    2.0000 in
  • Overall Height
    4.2000 in
  • Overall Width
    2.0000 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.80 lbs
  • Width
    2.0000 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 1/2-in round x 1/2-in round w/ 2 Nuts
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-621SNN-12-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405261204
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)