Motion
VG-621S-34-34

SYSTEM PLAST
VG-621S-34-34

SUPERSEDES-VALU/VG621S34X34X 4X
MI ITEM #06904260
MFR #VG-621S-34-34
Price$85.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-621S-34-34

SUPERSEDES-VALU/VG621S34X34X 4X
MI ITEM #06904260
MFR #VG-621S-34-34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.28/each

Specifications

Dimensions

  • Length
    4.2000 in
  • Maximum Sheath Width
    2.0000 in
  • Overall Height
    4.2000 in
  • Overall Width
    2.0000 in
  • Rod Diameter
    3.0000 in
  • Weight
    0.45 lbs
  • Width
    2.0000 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 3/4-in round x 3/4-in round w/ 2 Knobs
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-621S-34-34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405261020
  • Material
    Stainless Steel

Overview

Mfr description
VG-621S-34-34 BLOCK,CROSS,SS,3/4X3/4
  • Heavy duty stainless steel cross block. Connects two round rods at 90 degrees. Standard VG-621S cross blocks come with hand knobs on each side for quick adjustment. Stainless steel body, polyamide knobs with brass inserts. Stainless steel hardware. Rods not included.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought