Motion
VG-621NK-12-12

SYSTEM PLAST
VG-621NK-12-12

BLOCK,CROSS W/1NUT&KNOB
Mi Item #06904267
MFR #VG-621NK-12-12
Price$43.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-621NK-12-12

BLOCK,CROSS W/1NUT&KNOB
Mi Item #06904267
MFR #VG-621NK-12-12

Mfr description
VG-621NK-12-12
  • Heavy duty cross block. Connects two round rods at 90 degrees. VG-621NK features a hand knob on one side aand a nut with lock washer on the other side. The hand knob side is ideal for frequent adjustments while the lock washer and nut side is suited to more permanent positioning. Polyamide body and knobs with brass inserts. Stainless steel hardware. Rods not included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.28/each

Specifications

Dimensions

  • Maximum Sheath Width
    2.0000 in
  • Overall Height
    4.0000 in
  • Overall Width
    2.0000 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.31 lbs
  • Width
    2.0000 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 1/2-in round x 1/2-in round w/ 1 Knob and 1 Nut
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-621NK-12-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405260887
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)