Motion
VG-621-58-58

SYSTEM PLAST
VG-621-58-58

Flat Top Conveyor Chain Accessory - Cross Block, 4 in Overall Length, Black, 1.4100 in Width, Polyamide body, Polymide Knobs with Brass Inserts, Stainless Steel Hardware Material Material
MI ITEM #06904268
MFR #VG-621-58-58
Price$42.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-621-58-58

Flat Top Conveyor Chain Accessory - Cross Block, 4 in Overall Length, Black, 1.4100 in Width, Polyamide body, Polymide Knobs with Brass Inserts, Stainless Steel Hardware Material Material
MI ITEM #06904268
MFR #VG-621-58-58

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.60/each

Specifications

Dimensions

  • Length
    2.1, 4 in
  • Maximum Sheath Width
    2.0000 in
  • Overall Height
    4.0000 in
  • Overall Width
    2.0000 in
  • Rod Diameter
    5.0000 in
  • Weight
    0.87 lbs, 0.5
  • Width
    5, 2.0000 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 5/8-in round x 5/8-in round w/ 2 Knobs
  • CAD Drawing
  • Color
    Black
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-621-58-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405260863
  • Material
    POLYAMIDE

Overview

Mfr description
VG-621-58-58
  • Heavy duty cross block. Connects two round rods at 90 degrees. Standard VG-621 cross blocks come with hand knobs on each side for quick adjustment. Polyamide body and knobs with brass inserts. Stainless steel hardware. Rods not included.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text