Motion
VG-621-12-58

SYSTEM PLAST
VG-621-12-58

Flat Top Conveyor Chain Accessory - Cross Block, 4 in Overall Length, Black, 1.4100 in Width, Polyamide body, Polymide Knobs with Brass Inserts, Stainless Steel Hardware Material Material
Mi Item #06904269
MFR #VG-621-12-58
Price$43.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-621-12-58

Flat Top Conveyor Chain Accessory - Cross Block, 4 in Overall Length, Black, 1.4100 in Width, Polyamide body, Polymide Knobs with Brass Inserts, Stainless Steel Hardware Material Material
Mi Item #06904269
MFR #VG-621-12-58

Mfr description
VG-621-12-58
  • Heavy duty cross block. Connects two round rods at 90 degrees. Standard VG-621 cross blocks come with hand knobs on each side for quick adjustment. Polyamide body and knobs with brass inserts. Stainless steel hardware. Rods not included.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.51/each

Specifications

Dimensions

  • Length
    4 in
  • Maximum Sheath Width
    2.0000 in
  • Overall Height
    4.0000 in
  • Overall Width
    2.0000 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.31 lbs
  • Width
    2.0000 in

Details

  • Accessory Type
    Cross Block
  • Additional Details
    Cross Block for 1/2-in round x 5/8-in round w/ 2 Knobs
  • CAD Drawing
  • Color
    Black
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-621-12-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405260849
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)